Booth Rules

Island Booths

Definition: Spaces 400 square feet or larger with aisles on all four sides 

Height: The maximum height allowed is 12 feet. 

Intent: When an island booth exceeds 8 feet it does not interfere with other exhibitors because it obviously does not back up against another exhibitor's back wall. The extra height is often required in an island booth exhibit to permit an open walk-through approach normally used in this type of location. The 12ft. maximum height limitation has been set to avoid undue competition between exhibitors to see who can go the highest or be seen the farthest, with each negating the other's efforts.

Definition: One or more standard units in a straight line with only an aisle on one side.

Height: All display material will be confined to a maximum height of 8 feet.

Depth: All display fixtures over 4 feet in height and placed within 10 linear feet of an adjoining exhibit must be confined to that area of the exhibitor's space which is within 5 feet of the backline.

Intent: Each exhibitor is entitled to a reasonable sighting from the aisle regardless of the size of his/her exhibit. Exhibitors with larger space (30 linear feet or more) should also be able to effectively use as much of the total floor space as possible as long as they do not interfere with the rights of others. The limitation on display fixtures over 4 feet and within 10 linear feet of a neighboring exhibit is intended to accomplish both of these aims.

Standard In-Line Booths

NOTE:  EXHIBITORS WISHING TO GET A HEIGHT VARIANCE SHOULD CONTACT JAN MEYER AT JAN.MEYER@GRAYBAR.COM WITH DETAILS OF THE PROPOSED HEIGHT CHANGE. 

  1. Exhibitors should respect the rights of other exhibitors and attendees.
  2. No one under 16 years old is permitted on the exhibit hall floor during set-up.
  3. Exhibitors must maintain a good environment for everyone. Any games or activities in the booth should not be disruptive to other exhibitors. Exhibitors who are too loud or create too much disruption will be asked to maintain a normal sound level so their neighbors may be able to hold conversations.
  4. Amplified presentations are prohibited. Any exhibitor wishing to use a presentation format must provide headsets for those in the audience. No microphones are allowed in exhibit spaces.
  5. Giveaways or raffle prizes to attract guests to your exhibit are allowed. Public announcement of prizes will not be permitted. A "prize board" at the registration desk will be provided to post winners of raffle prizes. 
  6. Exhibitors wishing to require delegates to visit various stations within their booth must keep the time to less than 10 minutes.  Delegates want to visit all the booths in the hall. Please respect their time.
  7. Use of glitter, confetti, helium balloons, smoke, flashing lights, flashing badges, or other similar decorative items is prohibited.
  8. Cameras are not allowed on the show floor.  However, exhibitors may photograph their own exhibits. Graybar is exempt from the rules.  Videotaping of your exhibit, or in your exhibit, cannot be conducted at any time without the written permission of the Graybar Corporate Events Team at least 10 days prior to the show. Please be aware of fire regulations regarding show aisles.  Photographers are not allowed to block aisles with tripods or electrical cables during show hours, as this is a safety hazard.
  9. Graybar encourages exhibitors to have creative booths. If you have any doubts about activities or items in your booth space, please contact the Corporate Events Team at nationaltrainingconference@graybar.com.

Tradeshow Booth Rules

Due to space constraints, any vehicle brought into the facility must be pre-approved 

by September 23 . 

Contact nationaltrainingconference@graybar.com